Overview
Mfr description
0585RNAVSML COOLER WEAR BIB OVERALLS 058
Specifications
- SizeSmall
- ColorNavy
- UPC_NO613983136590
- Manufacturer Upc Number613983136590
- TypeRegular
- Country of OriginCN
- Weight1.447 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data