Overview
Mfr description
0585RNAVXLG COOLER WEAR BIB OVERALLS 058
Specifications
- SizeX-Large
- ColorNavy
- UPC_NO613983136606
- Manufacturer Upc Number613983136606
- TypeRegular
- Country of OriginCN
- Weight1.447 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data