Overview
Mfr description
0617RBLKMED EXTREME FREEZER MITT 0617R R
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Work Mitts
- ColorBlack
- Manufacturer Upc Number613983100447
- UPC_NO613983100447
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data