Overview
Mfr description
0640RBLK5XL COMFORTGUARD COVERALLS 0640R
Specifications
- Size5XL
- ColorBlack
- Manufacturer Upc Number613983005384
- UPC_NO613983005384
- Country of OriginCN
- Weight6.1 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data