Specifications
Dimensions
- SizeSmall
- Weight5.513 lb
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983005414
- Product TypeCoveralls
- TypeRegular
- UPC_NO613983005414
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)