Overview
Mfr description
0640RBLKXLG COMFORTGUARD COVERALLS 0640R
Specifications
- SizeX-Large
- ColorBlack
- Manufacturer Upc Number613983005421
- UPC_NO613983005421
- Country of OriginCN
- Weight6.137 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data