Overview
Mfr description
0685RBLKLAR COMFORTGUARD BIB OVERALLS 06
Specifications
- Size2XL
- ColorBlack
- UPC_NO613983013464
- Manufacturer Upc Number613983013464
- TypeRegular
- Country of OriginCN
- Weight4.162 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data