Overview
Mfr description
0685RBLKMED COMFORTGUARD BIB OVERALLS 06
Specifications
- SizeMedium
- ColorBlack
- UPC_NO613983013471
- Manufacturer Upc Number613983013471
- TypeRegular
- Country of OriginCN
- Weight4.024 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data