Overview
Mfr description
0685RBLKSML COMFORTGUARD BIB OVERALLS 06
Specifications
- SizeSmall
- ColorBlack
- UPC_NO613983013488
- Manufacturer Upc Number613983013488
- TypeRegular
- Country of OriginCN
- Weight3.914 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data