Specifications
Dimensions
- Size5XL
- Weight7.392 lb
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983096917
- Product TypeBib Overalls
- TypeRegular
- UPC_NO613983096917
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)