Overview
Mfr description
0797RBLM2XLL2 HIVIS EXTREME SOFTSHELL BI
Specifications
- Size2XL
- ColorBlack/Lime w/ Tape
- UPC_NO613983101468
- Manufacturer Upc Number613983101468
- TypeRegular
- Country of OriginCN
- Weight5.94 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data