Overview
Mfr description
0797RBLM4XLL2 HIVIS EXTREME SOFTSHELL BI
Specifications
- Size4XL
- ColorBlack/Lime w/ Tape
- UPC_NO613983101482
- Manufacturer Upc Number613983101482
- TypeRegular
- Country of OriginCN
- Weight6.875 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data