Specifications
Dimensions
- Size2XL
- Weight5.1333 lb
Details
- ColorBlack Lime
- Country of OriginCN
- Manufacturer Upc Number613983101420
- Product TypeBib Overalls
- TypeRegular
- UPC_NO613983101420
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)