Overview
Mfr description
0797RBLMSMLL2 HIVIS EXTREME SOFTSHELL BI
Specifications
- SizeSmall
- ColorBlack/Lime w/ Tape
- UPC_NO613983101444
- Manufacturer Upc Number613983101444
- TypeRegular
- Country of OriginCN
- Weight5.1333 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data