Overview
Mfr description
088TRBLK4XL FLEX-WEAR TOP 088TR TOP BLK
Specifications
- TypeRegular
- ColorBlack
- Size4XL
- Manufacturer Upc Number613983083771
- UPC_NO613983083771
- Country of OriginCN
- Minimum Order Quantity1
- Weight1.071 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data