Overview
Mfr description
088TRBLK5XL FLEX-WEAR TOP 088TR TOP BLK
Specifications
- TypeRegular
- ColorBlack
- Size5XL
- Manufacturer Upc Number613983101222
- UPC_NO613983101222
- Country of OriginCN
- Minimum Order Quantity1
- Weight1.1157 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data