Specifications
Dimensions
- Size2XL
- Weight0.781 lb
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983083733
- Minimum Order Quantity1
- TypeRegular
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)