Overview
Mfr description
088TRBLKSML FLEX-WEAR TOP 088TR TOP BLK
Specifications
- TypeRegular
- ColorBlack
- SizeSmall
- Manufacturer Upc Number613983083719
- UPC_NO613983083719
- Country of OriginCN
- Minimum Order Quantity1
- Weight0.662 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data