Specifications
Dimensions
- SizeX-Large
- Weight0.851 lb
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983083740
- Minimum Order Quantity1
- TypeRegular
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)