Overview
Mfr description
0985RNAV2XL ECONO-TUFF BIB OVERALLS 0985
Specifications
- Size2XL
- ColorNavy
- UPC_NO613983082842
- Manufacturer Upc Number613983082842
- TypeRegular
- Country of OriginCN
- Weight2.922 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data