Overview
Mfr description
0985RNAV4XL ECONO-TUFF BIB OVERALLS 0985
Specifications
- Size4XL
- ColorNavy
- UPC_NO613983082866
- Manufacturer Upc Number613983082866
- TypeRegular
- Country of OriginCN
- Weight3.072 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data