Overview
Mfr description
0985RNAV5XL ECONO-TUFF BIB OVERALLS 0985
Specifications
- Size5XL
- ColorNavy
- UPC_NO613983082873
- Manufacturer Upc Number613983082873
- TypeRegular
- Country of OriginCN
- Weight3.091 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data