Specifications
Dimensions
- Size2XL
- Weight2.62 lb
Details
- ColorNavy
- Country of OriginCN
- Manufacturer Upc Number613983082828
- Product TypeBib Overalls
- TypeRegular
- UPC_NO613983082828
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)