Overview
Mfr description
0985RNAVMED ECONO-TUFF BIB OVERALLS 0985
Specifications
- SizeMedium
- ColorNavy
- UPC_NO613983082811
- Manufacturer Upc Number613983082811
- TypeRegular
- Country of OriginCN
- Weight2.547 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data