Overview
Mfr description
0985RNAVSML ECONO-TUFF BIB OVERALLS 0985
Specifications
- SizeSmall
- ColorNavy
- UPC_NO613983082804
- Manufacturer Upc Number613983082804
- TypeRegular
- Country of OriginCN
- Weight2.437 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data