Specifications
Dimensions
- SizeLarge/X-Large
- Weight0.33 lb
Details
- ColorOrange
- Country of OriginUS
- Manufacturer Upc Number613983135043
- Minimum Order Quantity1
- TypeRegular
- UPC_NO613983135043
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)