Specifications
Dimensions
- SizeSmall/Medium
- Weight0.33 lb
Details
- ColorOrange
- Country of OriginUS
- Manufacturer Upc Number613983135050
- Minimum Order Quantity1
- TypeRegular
- UPC_NO613983135050
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)