Specifications
Dimensions
- SizeLarge/X-Large
- Weight0.33 lb
Details
- ColorLime
- Country of OriginUS
- Manufacturer Upc Number613983135067
- Minimum Order Quantity1
- TypeRegular
- UPC_NO613983135067
Overview
Mfr description
1030RHVLLXL EXTREME SOCK 1030R EXTREME S