Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
1040RGRASMD

Iron-Tuff Sock
Mi Item #11831258
MFR #1040RGRASMD

Mfr description
1040RGRASMD IRON-TUFF SOCK 1040R IRON-TU
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Size
    Small/Medium
  • Weight
    0.33 lb

Details

  • Color
    Gray
  • Country of Origin
    US
  • Manufacturer Upc Number
    613983139362
  • Minimum Order Quantity
    1
  • Type
    Regular
  • UPC_NO
    613983139362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)