Motion
1140CRBLK090

Refrigiwear
1140CRBLK090

Work Boot & Shoe - Protects from impact and compression of the toe area | Protects against accidental stepping on live electric wires, Black
MI ITEM #11831270
MFR #1140CRBLK090
Your Price$336.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
1140CRBLK090

Work Boot & Shoe - Protects from impact and compression of the toe area | Protects against accidental stepping on live electric wires, Black
MI ITEM #11831270
MFR #1140CRBLK090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$336.15/pr(List $386.58)

Overview

Mfr description
1140CRBLK090 POLARFORCE MAX BOOT 1140CR

Specifications

  • Type
    Regular
  • Material
    Leather
  • Protection Features
    Protects against accidental stepping on live electric wires
  • Upper Material
    Leather
  • Color
    Black
  • Toe Protection
    Yes
  • Standards Met
    ASTM F2413-24 I/C EH SR
  • Manufacturer Upc Number
    613983114468
  • UPC_NO
    613983114468
  • Size
    9
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought