Overview
Mfr description
1207RGRALAR CUT RESISTANT PERMAKNIT GLOV
Specifications
- TypeCut Resistant Glove
- MaterialCut-Resistant String Knit
- ColorGray
- Manufacturer Upc Number613983096801
- UPC_NO613983096801
- SizeLarge
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data