Overview
Mfr description
149BLGRA6X7 INSULATED VALUE BLANKET (SOL
Specifications
- ColorGray
- Weight5.65 lb
- TypeRegular
- Size6X7'
- UPC_NO613983067788
- Manufacturer Upc Number613983067788
- Country of OriginCN
- Minimum Order Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data