Specifications
Dimensions
- Size8X10'
- Weight11.5 lb
Details
- ColorGray
- Country of OriginCN
- Manufacturer Upc Number613983083931
- Minimum Order Quantity4
- TypeRegular
- UPC_NO613983083931
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)