Overview
Mfr description
150BLBLK102 INSULATED STANDARD BLANKET 1
Specifications
- ColorBlack
- Weight13.1 lb
- Size1 X 12'
- UPC_NO613983129295
- Manufacturer Upc Number613983129295
- Country of OriginCN
- Minimum Order Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data