Overview
Mfr description
150BLBLK4X6 INSULATED STANDARD BLANKET 1
Specifications
- ColorBlack
- Weight2.75 lb
- Size4X6'
- UPC_NO613983129240
- Manufacturer Upc Number613983129240
- Country of OriginCN
- Minimum Order Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data