Overview
Mfr description
150BLBLK810 INSULATED STANDARD BLANKET 1
Specifications
- ColorBlack
- Weight9.45 lb
- Size8X10'
- UPC_NO613983129288
- Manufacturer Upc Number613983129288
- Country of OriginCN
- Minimum Order Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data