Motion
1700CRBLK100

Refrigiwear
1700CRBLK100

Work Boot & Shoe - Protects from impact and compression of the toe area | Protects against accidental stepping on live electric wires, Black
Mi Item #11831491
MFR #1700CRBLK100
Price$417.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
1700CRBLK100

Work Boot & Shoe - Protects from impact and compression of the toe area | Protects against accidental stepping on live electric wires, Black
Mi Item #11831491
MFR #1700CRBLK100

Mfr description
1700CRBLK100 EXTREME PAC BOOT 1700CR BLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.54/pr

Specifications

Dimensions

  • Size
    10

Details

  • Color
    Black
  • Country of Origin
    CN
  • Manufacturer Upc Number
    613983133605
  • Material
    Leather
  • Protection Features
    Protects against accidental stepping on live electric wires
  • Standards Met
    ASTM F2413-24 I/C EH SR
  • Toe Protection
    Yes
  • Type
    Regular
  • UPC_NO
    613983133605
  • Upper Material
    Leather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)