Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- Coating MaterialPVC
- ColorHi-Vis Lime
- Country of OriginCN
- Lining MaterialAcrylic
- Manufacturer Upc Number613983138358
- Material TypeKnit Gloves - Coated
- TypeRegular
- UPC_NO613983138358
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)