Overview
Mfr description
2030RBLKLXL DUAL-LAYER KNIT 2030R REGULA
Specifications
- Glove SizeXL or Size 10
- SizeLarge/X-Large
- Material TypeGeneral Purpose Gloves
- Lining MaterialAcrylic
- ColorBlack
- Manufacturer Upc Number613983112655
- UPC_NO613983112655
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data