Specifications
Dimensions
- Glove SizeS or Size 7
- SizeLarge/X-Large
Details
- ColorBlack
- Country of OriginCN
- Lining MaterialAcrylic
- Manufacturer Upc Number613983112648
- Material TypeGeneral Purpose Gloves
- TypeRegular
- UPC_NO613983112648
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)