Overview
Mfr description
2100RGRALAR FULL DIP ERGO 2100R REGULAR
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeGeneral Purpose Gloves
- ColorGrey
- Manufacturer Upc Number613983112556
- UPC_NO613983112556
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data