Overview
Mfr description
2260RMLTXLG SHRINKMAX 2260R REGULAR MULT
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- Manufacturer Upc Number613983133094
- UPC_NO613983133094
- TypeRegular
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data