Overview
Mfr description
2330RBLKLAR ULTRA DEX 2330R REGULAR BLAC
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- ColorBlack
- Coating MaterialPolyurethane
- Manufacturer Upc Number613983133124
- UPC_NO613983133124
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data