Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeX-Large
Details
- Coating MaterialPolyurethane
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983133131
- Material TypeGeneral Purpose Gloves
- Product TypesUltra Dex Glove
- TypeRegular
- UPC_NO613983133131
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)