Specifications
Dimensions
- Glove SizeXXL or Size 11
- Size2XL
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983133889
- Material TypeGeneral Purpose Gloves
- TypeRegular
- UPC_NO613983133889
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)