Overview
Mfr description
2430RBLKLAR GRIP GLADIATOR 2430R REGULAR
Specifications
- Glove SizeXXL or Size 11
- Size2XL
- Material TypeKnit Gloves - Coated
- Lining MaterialFleece
- ColorBlack
- Coating MaterialSilicone
- Manufacturer Upc Number613983133858
- UPC_NO613983133858
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data