Overview
Mfr description
2430RBLKMED GRIP GLADIATOR 2430R REGULAR
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number613983133865
- UPC_NO613983133865
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data