Overview
Mfr description
2630RBLKLAR WOMEN'S INSULATED SOFTSHELL
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number613983138259
- UPC_NO613983138259
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data