Overview
Mfr description
2630RBLKSML WOMEN'S INSULATED SOFTSHELL
Specifications
- Glove SizeLadies - S
- SizeSmall
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number613983138235
- UPC_NO613983138235
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data