Specifications
Dimensions
- Glove SizeM or Size 8
- SizeMedium
Details
- ColorGrey
- Country of OriginCN
- Manufacturer Upc Number613983138211
- Material TypeGeneral Purpose Gloves
- TypeRegular
- UPC_NO613983138211
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)